missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Reinforced Polypropylene Prohibition Signs
12.85 € - 31.35 €
Specifications
Certifications/Compliance | ISO 7010 |
---|---|
Material | Polypropylene |
Quantity | 1 Ea. |
Description | Reinforced Polypropylene |
For Use With (Application) | Used for a wide variety of applications both indoors and outdoors |
Product Code | Brand | Displayed Text | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Displayed Text | Diameter (Metric) | Price | Quantity & Availability | ||||
10265234
|
Brady™
252034 |
Do not walk under lifted load | 200 mm |
13.25 €
Each |
Estimated Shipment: 31-05-2024
Log in to see stock. |
||||
11740324
|
Brady™
252027 |
No Photography | 315 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11730324
|
Brady™
252026 |
No Photography | 200 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Specifications
ISO 7010 | |
1 Ea. | |
Used for a wide variety of applications both indoors and outdoors | |
-40°C to 120°C | |
Prohibition Sign |
Polypropylene | |
Reinforced Polypropylene | |
0.369 mm | |
Round | |
Black on White |