missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Reinforced Polypropylene Prohibition Signs
Brand: Brady™ 252027
Additional Details : Weight : 0.13000kg
Specifications
ISO 7010 | |
1 Ea. | |
315 mm | |
0.369 mm | |
Round | |
Prohibition Sign |
Polypropylene | |
Reinforced Polypropylene | |
Used for a wide variety of applications both indoors and outdoors | |
-40°C to 120°C | |
No Photography | |
Black on White |