missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Reinforced Polypropylene Prohibition Signs
Specifications
Specifications
| Certifications/Compliance | ISO 7010 |
| Alternate Part Number | PIC 215-DIA 200-B7527 |
| Material | Polypropylene |
| Quantity | 1 Ea. |
| Description | Reinforced Polypropylene |
| Diameter (Metric) | 200 mm |
| For Use With (Application) | Used for a wide variety of applications both indoors and outdoors |
| Thickness | 0.369 mm |
| Temperature Range (Metric) | -40°C to 120°C |
| Shape | Round |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?