missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Witeg™ Volumetric Flask, Class A, Duran, with Spout and Polyethylene Stopper
Witeg™ Volumetric Flasks, Class A, Duran, with Spout and Polyethylene Stopper are conformity certified, durable, and resistant.
10.15 € - 155.00 €
Specifications
Certifications/Compliance | DIN 12664, ISO 1042 |
---|---|
Closure Material | Polyethylene |
Material | Borosilicate Glass, Duran Glass |
Graduated | Yes |
Class | A |
Product Code | Brand | Capacity (Metric) | Standard Taper Joint | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Standard Taper Joint | Price | Quantity & Availability | ||||
10729232
|
Witeg™
3 664 006 A |
50 mL | ST 14/23 |
11.10 €
Each |
Estimated Shipment: 12-06-2024
Log in to see stock. |
||||
10516282
|
Witeg™
3 664 010 A |
100 mL | ST 12/21 |
11.15 €
Each |
Estimated Shipment: 12-06-2024
Log in to see stock. |
||||
10467471
|
Witeg™
3 664 012 A |
10 mL | ST 10/19 |
10.15 €
Each |
Estimated Shipment: 12-06-2024
Log in to see stock. |
||||
10647842
|
Witeg™
3 664 200 A |
2000 mL | ST 29/32 |
55.45 €
Each |
Estimated Shipment: 12-06-2024
Log in to see stock. |
||||
10790173
|
Witeg™
3 664 500 A |
5 L | ST 34/35 |
155.00 €
Each |
Estimated Shipment: 12-06-2024
Log in to see stock. |
||||
10086271
|
Witeg™
3 664 011 A |
100 mL | ST 14/23 |
12.05 €
Each |
Estimated Shipment: 12-06-2024
Log in to see stock. |
||||
Description
- Class A conformity certified
- ST-Polyethylene stopper
- Blue graduations
- Spout
- Duran borosilicate glass 3.3
- Certificate included in box
Specifications
DIN 12664, ISO 1042 | |
Borosilicate Glass, Duran Glass | |
A |
Polyethylene | |
Yes | |
Stopper |