missing translation for 'onlineSavingsMsg'
Learn More

Witeg™ Volumetric Flask, Class A, Duran, with Spout and Polyethylene Stopper

Product Code. 10729232
Change view
Click to view available options
Capacity (Metric):
10 mL
50 mL
100 mL
2000 mL
5 L
Standard Taper Joint:
ST 10/19
ST 12/21
ST 14/23
ST 29/32
ST 34/35
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Standard Taper Joint unitSize
10729232 50 mL ST 14/23 Each
10516282 100 mL ST 12/21 Each
10467471 10 mL ST 10/19 Each
10647842 2000 mL ST 29/32 Each
10790173 5 L ST 34/35 Each
10086271 100 mL ST 14/23 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10729232 Supplier Witeg™ Supplier No. 3 664 006 A

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Witeg™ Volumetric Flasks, Class A, Duran, with Spout and Polyethylene Stopper are conformity certified, durable, and resistant.

  • Class A conformity certified
  • ST-Polyethylene stopper
  • Blue graduations
  • Spout
  • Duran borosilicate glass 3.3
  • Certificate included in box

Specifications

Certifications/Compliance DIN 12664, ISO 1042
Closure Material Polyethylene
Capacity (Metric) 50 mL
Material Borosilicate Glass, Duran Glass
Includes Stopper
Neck Style 14 x 23mm
Standard Taper Joint ST 14/23
Graduated Yes
Class A
Closure Type Stopper
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.