missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Witeg™ Volumetric Flask, Class A, Duran, with Spout and Polyethylene Stopper
Click to view available options
Capacity (Metric):
10 mL
50 mL
100 mL
2000 mL
5 L
Standard Taper Joint:
ST 10/19
ST 12/21
ST 14/23
ST 29/32
ST 34/35
Unit Size:
Each
Description
Includes
Stopper
- Class A conformity certified
- ST-Polyethylene stopper
- Blue graduations
- Spout
- Duran borosilicate glass 3.3
- Certificate included in box
Specifications
Specifications
| Certifications/Compliance | DIN 12664, ISO 1042 |
| Closure Material | Polyethylene |
| Capacity (Metric) | 100 mL |
| Material | Borosilicate Glass, Duran Glass |
| Neck Style | 12 x 21mm |
| Standard Taper Joint | ST 12/21 |
| Graduated | Yes |
| Class | A |
| Closure Type | Stopper |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction