missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Witeg™ Volumetric Flask, Class A, Duran, with Spout and Polyethylene Stopper
Description
- Class A conformity certified
- ST-Polyethylene stopper
- Blue graduations
- Spout
- Duran borosilicate glass 3.3
- Certificate included in box
Specifications
Specifications
| Certifications/Compliance | DIN 12664, ISO 1042 |
| Closure Material | Polyethylene |
| Capacity (Metric) | 5 L |
| Material | Borosilicate Glass, Duran Glass |
| Includes | Stopper |
| Neck Style | 34 x 35mm |
| Standard Taper Joint | ST 34/35 |
| Graduated | Yes |
| Class | A |
| Closure Type | Stopper |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?