missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten & Graf GmbH Washing Syringe
276.42 € - 304.98 €
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Neutral Glass, Neutral Glass (Barrel), Nickel-plated Brass (Tip), Steel (Plunger) |
Color | Clear |
Description | Washing syringe |
Latex Free | Yes |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
10076051
|
Poulten & Graf GmbH
7 30051 |
100 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10660703
|
Poulten & Graf GmbH
7 30052 |
150 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10660513
|
Poulten & Graf GmbH
7 30053 |
200 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- With steel piston
- With 2 tips and metal holding bow
- Interchangeable
- Amber graduation
- For technical use only
Specifications
Autoclavable | |
Clear | |
Yes | |
No | |
1 |
Neutral Glass, Neutral Glass (Barrel), Nickel-plated Brass (Tip), Steel (Plunger) | |
Washing syringe | |
Washing Syringe | |
Amber | |
Yes |