missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Adolf Wolf SANOclav™ KL-Type Steam Sterilizer
For sterilization in tightened steam and water.
1430.00 € - 1590.00 €
Specifications
Depth (Metric) Outside | 330 mm |
---|---|
Description | Steam sterilizer |
Depth (Metric) Chamber | 220 mm |
For Use With (Equipment) | Hotplate 230V, 1500W |
Product Type | Steam Sterilizer |
Product Code | Brand | Capacity (Metric) | Height (Metric) Exterior | Height (Metric) Interior | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Height (Metric) Exterior | Height (Metric) Interior | Price | Quantity & Availability | |||
10364531
|
Adolf Wolf
01006 |
5 L | 230 mm | 140 mm |
1430.00 €
Each |
Estimated Shipment: 20-06-2024
Log in to see stock. |
|||
10653381
|
Adolf Wolf
01008 |
7 L | 280 mm | 195 mm |
1590.00 €
Each |
Estimated Shipment: 20-06-2024
Log in to see stock. |
|||
Description
- Stainless steel pressure chamber
- Without controller
- Without heating
- Fitted with thermometer, safety valve, whistle valve, steam pressure regulation valve
Specifications
330 mm | |
220 mm | |
Steam Sterilizer | |
Pressure gauge, thermometer, safety valve, whistle valve and steam pressure regulation valve | |
3 bar max. | |
Steam |
Steam sterilizer | |
Hotplate 230V, 1500W | |
143°C | |
Stainless Steel | |
1 Ea. | |
Non-sterile |