missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Adolf Wolf SANOclav™ KL-Type Steam Sterilizer
For sterilization in tightened steam and water.
Brand: Adolf Wolf 01008
Additional Details : Weight : 150.00000kg
Description
- Stainless steel pressure chamber
- Without controller
- Without heating
- Fitted with thermometer, safety valve, whistle valve, steam pressure regulation valve
Specifications
330 mm | |
7 L | |
Hotplate 230V, 1500W | |
KL-7-3 | |
143°C | |
195 mm | |
Stainless Steel | |
1 Ea. | |
Non-sterile |
Steam sterilizer | |
220 mm | |
280 mm | |
Steam Sterilizer | |
2.7 kg | |
Pressure gauge, thermometer, safety valve, whistle valve and steam pressure regulation valve | |
3 bar max. | |
Steam |