missing translation for 'onlineSavingsMsg'
Learn More

Adolf Wolf SANOclav™ KL-Type Steam Sterilizer

For sterilization in tightened steam and water.

Brand:  Adolf Wolf 01006

Additional Details : Weight : 150.00000kg

 View more versions of this product

Product Code. 10364531

  • 1430.00 € / Each
Estimated Shipment: 20-06-2024
to see stock.
Add to basket

Description

Description

  • Stainless steel pressure chamber
  • Without controller
  • Without heating
  • Fitted with thermometer, safety valve, whistle valve, steam pressure regulation valve
Specifications

Specifications

330 mm
5 L
Hotplate 230V, 1500W
KL-5-3
143°C
140 mm
Stainless Steel
1 Ea.
Non-sterile
Steam sterilizer
220 mm
230 mm
Steam Sterilizer
2.5 kg
Pressure gauge, thermometer, safety valve, whistle valve and steam pressure regulation valve
3 bar max.
Steam
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions