missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten & Graf GmbH FORTUNA™ Dr. Schilling Pattern Automatic Burette with Amber Glass
Obtain better accuracy and repeatability while simultaneously reducing sample usage. Poulten & Graf GmbH FORTUNA™ Dr. Schilling pattern Automatic Burette with Amber Glass removes the subjective element seen with manual titration.
114.00 € - 149.00 €
Specifications
Material | Soda Lime Glass |
---|---|
Includes | Plastic Foot, Polyethylene Bottle |
Scale | White |
Type | Schilling Buret |
Class | Class B |
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
10232803
|
Poulten & Graf GmbH
1 06935 |
10 mL | 0.05 mL |
114.00 €
Each |
Estimated Shipment: 27-06-2024
Log in to see stock. |
||||
10096121
|
Poulten & Graf GmbH
1 06939 |
15 mL | 0.1 mL |
114.00 €
Each |
Estimated Shipment: 20-06-2024
Log in to see stock. |
||||
10177621
|
Poulten & Graf GmbH
1 06932 |
5 mL | 0.05 mL |
114.00 €
Each |
Estimated Shipment: 20-06-2024
Log in to see stock. |
||||
10269811
|
Poulten & Graf GmbH
1 06945 |
50 mL | 0.1 mL |
149.00 €
Each |
Estimated Shipment: 20-06-2024
Log in to see stock. |
||||
10575522
|
Poulten & Graf GmbH
1 06943 |
25 mL | 0.1 mL |
129.00 €
Each |
Estimated Shipment: 20-06-2024
Log in to see stock. |
||||
Description
- Automatic zero adjustment
- Dr. Schilling pattern
- Amber soda lime glass
- White graduation
- Schellbach
Specifications
Soda Lime Glass | |
White | |
Class B |
Plastic Foot, Polyethylene Bottle | |
Schilling Buret |