missing translation for 'onlineSavingsMsg'
Learn More

Poulten & Graf GmbH FORTUNA™ Dr. Schilling Pattern Automatic Burette with Amber Glass

Product Code. 10232803
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
15 mL
25 mL
50 mL
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10232803 10 mL Each
10096121 15 mL Each
10177621 5 mL Each
10269811 50 mL Each
10575522 25 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10232803 Supplier Poulten & Graf GmbH Supplier No. 1 06935
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Obtain better accuracy and repeatability while simultaneously reducing sample usage. Poulten & Graf GmbH FORTUNA™ Dr. Schilling pattern Automatic Burette with Amber Glass removes the subjective element seen with manual titration.

  • Automatic zero adjustment
  • Dr. Schilling pattern
  • Amber soda lime glass
  • White graduation
  • Schellbach

Specifications

Capacity (Metric) 10 mL
Material Soda Lime Glass
Graduations 0.05 mL
Includes Plastic Foot, Polyethylene Bottle
Scale White
Tolerance 0.05 mL
Type Schilling Buret
Class Class B
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.