missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Waters Corporation XTerra Hybrid MS C18 Method Validation Kit
Click to view available options
Length (Metric):
150 mm
250 mm
Particle Size:
3.5 μm
5 μm
Unit Size:
Pack of 3
Description
- Includes three XTerra columns packed with three different batches.
- Kits are available in a variety of particle sizes and dimensions.
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 150 mm |
| Max. Pressure | 6000 psi (415 Bar) |
| Particle Shape | Spherical |
| Particle Size | 3.5 μm |
| Pore Size | 125 Å |
| Quantity | 3/Pk. |
| USP Type | L1 |
| Endcapped | Yes |
| Type | Method Validation Kit |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction