missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Waters Corporation XSelect HSS T3 IS Column
Description
- The trifunctional alkyl C18 bonded phase used for the HSS T3 sorbents is compatible with 100% aqueous mobile phase and provides ultra-low MS bleed, while promoting superior polar compound retention.
Specifications
Specifications
| Diameter (Metric) | 2.1 mm |
| Length (Metric) | 20 mm |
| Max. Pressure | 6000 psi (415 Bar) |
| Particle Shape | Spherical |
| Particle Size | 3.5 μm |
| Pore Size | 100 Å |
| Quantity | 1/Ea. |
| USP Type | L1 |
| Endcapped | Yes |
| Type | Intelligent Speed (IS) Column |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?