missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Deutsch Neumann™ Transparent Polyethylene Tubing
Resistant to acids, bases, alcohols and salt solutions through a temperature of 80°C.
0.50 € - 71.80 €
Specifications
Certifications/Compliance | ISO 9001:2008 |
---|---|
Material | Polyethylene |
Packaging Quantity | 1 Each |
Color | Transparent |
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
10603491
|
Deutsch Neumann™
3550228 |
2 mm | 2.8 mm |
35.40 €
100m |
Estimated Shipment: 31-05-2024
Log in to see stock. |
||||
10418621
|
Deutsch Neumann™
3550608 |
6 mm | 8 mm |
0.70 €
1m |
In Stock
Log in to see stock. |
||||
10648325
|
Deutsch Neumann™
3550811 |
8 mm |
71.80 €
50m |
Estimated Shipment: 16-07-2024
Log in to see stock. |
|||||
10084910
|
Deutsch Neumann™
3551216 |
12 mm | 16 mm |
0.66 €
1m |
In Stock
Log in to see stock. |
||||
10616951
|
Deutsch Neumann™
3551014 |
10 mm | 14 mm |
2.30 €
1m |
In Stock
Log in to see stock. |
||||
10126550
|
Deutsch Neumann™
3550304 |
3 mm | 4 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10166500
|
Deutsch Neumann™
3550204 |
2 mm | 4 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Free of smells and flavors
- Chemically resistant and flexible
- Provided in lengths of 5m
Specifications
ISO 9001:2008 | |
Polyethylene | |
1 Each | |
Transparent |