missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Deutsch Neumann™ Transparent Polyethylene Tubing
Resistant to acids, bases, alcohols and salt solutions through a temperature of 80°C.
Brand: Deutsch Neumann™ 3550204
Additional Details : Weight : 0.00760kg
Description
- Free of smells and flavors
- Chemically resistant and flexible
- Provided in lengths of 5m
Specifications
ISO 9001:2008 | |
Polyethylene | |
100 m | |
80°C | |
Transparent |
2 mm | |
4 mm | |
1 mm | |
1 Each | |
80°C |