missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Julabo™ TopTech Heating Circulators
Julabo™ TopTech Heating Circulators features stainless steel bath tanks that are suitable for both internal and external temperature control.
2211.00 € - 3461.00 €
Specifications
Flow Rate | 11 to 16 L/min. |
---|---|
Type | Heating Circulator |
Heating Capacity | 2 kW |
Max. Pressure | 0.23 to 0.45 bar |
Temperature Stability | ±0.01°C |
Product Code | Brand | Model | Capacity (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Capacity (Metric) | Price | Quantity & Availability | ||||
11964868
|
Julabo™
9153512 |
MA-12 | 12 L |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11954868
|
Julabo™
9153504 |
MA-4 | 4.5 L |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11374073
|
Julabo™
9153526 |
MA-26 | 26 L |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11914808
|
Julabo™
9153506 |
MA-6 | 6 L |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11910248
|
Julabo™
9162512 |
ME-12 | 12 L |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11964808
|
Julabo™
9162526 |
ME-26 | 26 L |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10567875
|
Julabo™
9162504 |
ME-4 | 4.5 L |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11934808
|
Julabo™
9162506 |
ME-6 | 6 L |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Simultaneously, internal temperature applications
- PID2 temperature control with drift compensation
- Electronically adjustable pressure pump
- ATC3 3-Point-Calibration
- Early warning system for low liquid level and high/low temperature
- RS232 interface
- VFD/LED display
- Integrated cooling coil
Models with ME circulator
- Connection for external Pt100 sensor
- Integrated programmer (1 x 10 steps) with real time clock
Specifications
11 to 16 L/min. | |
2 kW | |
±0.01°C |
Heating Circulator | |
0.23 to 0.45 bar |