missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Julabo™ TopTech Heating Circulators
Julabo™ TopTech Heating Circulators features stainless steel bath tanks that are suitable for both internal and external temperature control.
Brand: Julabo™ 9153506
Additional Details : Weight : 0.50000kg
Description
- Simultaneously, internal temperature applications
- PID2 temperature control with drift compensation
- Electronically adjustable pressure pump
- ATC3 3-Point-Calibration
- Early warning system for low liquid level and high/low temperature
- RS232 interface
- VFD/LED display
- Integrated cooling coil
Models with ME circulator
- Connection for external Pt100 sensor
- Integrated programmer (1 x 10 steps) with real time clock
Specifications
6 L | |
11 to 16 L/min. | |
Heating Circulator | |
2 Barbed fittings for tubing 8 and 10mm I.D. (pump connections M10 x 1 female) | |
MA-6 | |
13 cm | |
12.5 kg |
Classification III (FL) according to DIN 12876-1 | |
20°C to 200°C | |
2 kW | |
0.23 to 0.45 bar | |
±0.01°C | |
20 cm | |
90/230 V 50/60 Hz 8/9 A |