missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gerresheimer™ Threaded Narrow Mouth Glass Bottles without Closure
Stock the laboratory with Gerresheimer™ Threaded Narrow Mouth Bottles without Closure. The round, glass bottles are available in brown or clear glass and in various capacities.
2.30 € - 206.70 €
Spécification
Closure Type | Not Included |
---|---|
Color | Clear |
Material | Borosilicate Glass |
Closure Included | No |
Mouth | Narrow |
Code produit | Marque | Capacity (Metric) | Color | Prix | Quantité et disponibilité | ||||
---|---|---|---|---|---|---|---|---|---|
Code produit | Marque | Capacity (Metric) | Color | Prix | Quantité et disponibilité | ||||
15242419
|
Gerresheimer™
4490051007 |
100 mL | Clear |
206.70 €
Pack of 42 |
Estimated Shipment: 27-06-2024
Log in to see stock. |
||||
15232419
|
Gerresheimer™
4490050003 |
250 mL | Clear |
204.00 €
Pack of 42 |
Estimated Shipment: 29-05-2024
Log in to see stock. |
||||
12636405
|
Gerresheimer™
1648117202 |
500 mL | Clear |
5.50 €
Each |
In Stock
Log in to see stock. |
||||
15252419
|
Gerresheimer™
4490052003 |
500 mL | Clear |
199.28 €
Pack of 35 |
In Stock
Log in to see stock. |
||||
15202439
|
Gerresheimer™
4498922000 |
50 mL | Clear |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10281241
|
Gerresheimer™
1653023551 |
100 mL | Clear |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Brown or clear glass
- Narrow mouth
- Closures sold separately
Spécification
Not Included | |
Borosilicate Glass | |
Narrow |
Clear | |
No |