missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ SuperSlik™ 200 μL Low Retention Pipette Tips
These low retention pipette tips boast ultra low fluid retention.
16.50 € - 55.45 €
Specifications
Volume (Metric) | 200 μL |
---|---|
Filtered | Non-filtered |
Color | Clear |
Autoclavable | Autoclavable |
Length (English) | 1.95 in. |
Product Code | Brand | Certifications/Compliance | Format | Sterility | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Certifications/Compliance | Format | Sterility | Price | Quantity & Availability | |||
16633952
|
Labcon™
1065-260-000-9 |
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | Refill | Non-sterile |
37.85 €
Pack of 960 |
In Stock
Log in to see stock. |
|||
16643952
|
Labcon™
1065-960-006-9 |
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | Rack, 96 | Non-sterile |
44.55 €
Pack of 960 |
Estimated Shipment: 10-07-2024
Log in to see stock. |
|||
16653952
|
Labcon™
1065-965-006-9 |
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | Rack, 96 | Sterile |
55.45 €
Pack of 960 |
In Stock
Log in to see stock. |
|||
17587826
|
Labcon™
1065-265-000-9 |
ISO 9001:2015, FDA CFR21 GMP, USP Class VI | Refill | Sterile |
30.85 €
Pack of 960 |
Estimated Shipment: 10-07-2024
Log in to see stock. |
|||
17597826
|
Labcon™
1065-800-000-9 |
ISO 9001:2015, FDA CFR21 GMP, USP Class VI | Bagged | Non-sterile |
16.50 €
Pack of 1000 |
Estimated Shipment: 03-07-2024
Log in to see stock. |
|||
Description
These low retention pipette tips boast ultra low fluid retention.
- If sterile, Validated Sterilization (ISO 11137) for use in Research and Medical Labs
- Protease, Human DNA, ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
- Polypropylene USP Class VI Resin
- Made in USA
Specifications
200 μL | |
Clear | |
1.95 in. | |
Liquid Handling | |
Single-use | |
No |
Non-filtered | |
Autoclavable | |
49.7 mm | |
Beveled | |
Universal Fit | |
Polypropylene Resin |