missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ SuperSlik™ 200 μL Low Retention Pipette Tips
These low retention pipette tips boast ultra low fluid retention.
Brand: Labcon™ 1065-800-000-9
Additional Details : Weight : 0.34470kg
Description
These low retention pipette tips boast ultra low fluid retention.
- If sterile, Validated Sterilization (ISO 11137) for use in Research and Medical Labs
- Protease, Human DNA, ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
- Polypropylene USP Class VI Resin
- Made in USA
Specifications
200 μL | |
Non-sterile | |
Autoclavable | |
49.7 mm | |
ATP, RNase/DNase, Endotoxin-free | |
Bagged | |
1000 Tips/Bag, 10 Bags/Cs. | |
Universal Fit | |
SuperSlik |
Non-filtered | |
Clear | |
1.95 in. | |
ISO 9001:2015, FDA CFR21 GMP, USP Class VI | |
Liquid Handling | |
Beveled | |
Single-use | |
No | |
Polypropylene Resin |