missing translation for 'onlineSavingsMsg'
Learn More

Memmert™ Potential-Free Contact (24V/2A) W/Socket To Namur Ne 28 For Combined Error Message, For Uf750Ts

Product Code. 16394227 Shop All Memmert Products
Click to view available options
Amperage:
2 A
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16394227

Brand: Memmert™ UF750TSH6

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Includes

Socket 3-Pin

Specifications

For Use With (Equipment) Models VO, VOcool, HCP, TTC, CTC, U, UF TS, UNpa, S, I, ICP, IPP, IPS, HPP, ICH, 108
Type Potential-free Contact
Voltage 24 V
Amperage 2 A
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.