missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Potassium for AAS 1g/L HCl matrix, Fisher chemical™
Click to view available options
Quantity:
100 mL
500 mL
Specifications
Concentration | 1g/L ±0.002g/L |
Packaging | Bottle |
Quantity | 100 mL |
Type | Flame Single-element Standard Solution |
Solvent or Matrix | 2% HCl |
Physical Form | Liquid |
Chemical Name or Material | Potassium |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'