missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Includes
Ribbed plastic plate with inlet hole; Plain plastic plate; Clamps; 2mL Syringe; 250mm Silicone tubing, 3.0mm I.D., 5.0mm O.D.
- Maintains controlled, even, and reproducible rehydration conditions
- Automatically rehydrates gel to a thickness of 0.45mm
- Requires 0.5 to 2.0 hours for rehydration, depending on composition of rehydration solution
Specifications
Specifications
| For Use With (Equipment) | PhastGel™ Dry IEF Media |
| Running Time | 0.5 to 2 hr. |
| Type | Rehydration Gel Cassette |
| Includes | Ribbed Plastic plate with inlet hole, plain Plastic plate, clamps, 2mL syringe, 250mm Silicone tubing |
| Diameter (English) Inside | 0.11 in. |
| Diameter (English) Outside | 0.19 in. |
| Diameter (Metric) Inside | 0.3 cm |
| Diameter (Metric) Outside | 0.5 cm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?