missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grace™ Organic Acid Guard Replacement Cartridge Columns
Click to view available options
:
4 I.D. x 24mm dia.
Description
Organic acid guard cartridge column, 4.0 × 24mm
Specifications
Specifications
| pH | 1 to 14 |
| Length (Metric) | 24 mm |
| Diameter (Metric) Inner | 4 mm |
| For Use With (Equipment) | Organic Acid Analysis Column |
| Stationary Phase | Organic Acid |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction