missing translation for 'onlineSavingsMsg'
Learn More

Waters Corporation Oasis HLB Online Cartridge Column

Product Code. 10378959
Encompass
Change view
Click to view available options
Particle Size:
5 μm
15 μm
25 μm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Particle Size unitSize
10378959 25 μm Each
13154639 5 μm Each
13164639 15 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10378959 Supplier Waters Corporation Supplier No. 186000706

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The Oasis HLB on-line cartridge column is designed for rugged, reproducible, and ultra-fast on-line SPE.

  • This cartridge column contains the universal polymeric Oasis HLB sorbent, which is optimized for the extraction of a wide range of analytes from various matrices.
  • This on-line cartridge column is designed to be used with the appropriate Waters narrow-bore analytical column, such as XSelect, XBridge, SunFire, Atlantis, XTerra, or Symmetry.
  • The Oasis HLB on-line cartridge column fits into a Sentry holder that features a finger-tight fitting for fast, convenient replacement.

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 20 mm
Particle Shape Spherical
Particle Size 25 μm
Pore Size 80 Å
Quantity 1/Ea.
Endcapped No
Type Cartridge
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.