missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Nucleus Membrane
Made from polycarbonate film, for precision analysis of track-etched manufacturing
87.70 € - 249.00 €
Specifications
Material | Polycarbonate |
---|---|
For Use With (Application) | Air Analysis, Bioassay, Cell Biology, Environmental Analysis, Epi-Fluorescence Microscopy, EPA Test, Fuel Test, Parasitology, and Underwater Microbiology |
Type | Nucleus Membrane |
Product Code | Brand | Pore Size | Diameter (Metric) Membrane | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Diameter (Metric) Membrane | Price | Quantity & Availability | ||||
16695675
|
Cytiva
10418706 |
1 μm | 25 mm |
87.70 €
Pack of 100 |
Estimated Shipment: 29-05-2024
Log in to see stock. |
||||
16627972
|
Cytiva
10418318 |
3 μm | 90 mm |
176.00 €
Pack of 25 |
Estimated Shipment: 29-05-2024
Log in to see stock. |
||||
16645675
|
Cytiva
10418514 |
12 μm | 50 mm |
171.00 €
Pack of 100 |
Estimated Shipment: 29-05-2024
Log in to see stock. |
||||
16625685
|
Cytiva
10418731 |
1 μm | 142 mm |
249.00 €
Pack of 25 |
Estimated Shipment: 29-05-2024
Log in to see stock. |
||||
16665685
|
Cytiva
10418818 |
2 μm | 90 mm |
144.00 €
Pack of 25 |
Estimated Shipment: 29-05-2024
Log in to see stock. |
||||
Description
Made from polycarbonate film, for precision analysis of track-etched manufacturing
- Membrane with low protein adsorption
- Manufactured to have a uniform hole diameter
- Reduces the risk of contamination due to almost no elution
- High chemical resistance and resistance to high temperatures
- Low ash content and tare weight for quantitative analysis
- Smooth surface for easy observation of retained particles
Specifications
Polycarbonate | |
Air Analysis, Bioassay, Cell Biology, Environmental Analysis, Epi-Fluorescence Microscopy, EPA Test, Fuel Test, Parasitology, and Underwater Microbiology | |
Nucleus Membrane |