missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleosil-Nucleodex a-PM CC Guard Columns Cartridges

Product Code. 10671102 Shop All Macherey-Nagel Products
Click to view available options
Diameter (Metric) Inner:
4 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10671102

Brand: Macherey-Nagel™ 721464.40

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Quantity 1 Pack
Particle Size 5 μm
Length (Metric) 8 mm
Pore Size 100Å
Type CC Guard Columns Cartridges
Diameter (Metric) Inner 4 mm
For Use With (Equipment) EC columns of 4 and 4.6 mm ID with guard column adapter EC (REF 721359)
Stationary Phase Nucleosil-Nucleodex a-PM
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.