missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleosil™ C4 MPN Reversed Phase HPLC Column, 5 μm, 4 mm x 250 mm
Shop All Macherey-Nagel Products
Click to view available options
Diameter (Metric):
4 mm
Unit Size:
Each
Specifications
Specifications
| Column Format | Analytical Column |
| Diameter (Metric) | 4 mm |
| Length (Metric) | 250 mm |
| Max. Pressure | 3625 psi (250 bar) |
| Particle Size | 5 μm |
| pH | 1 to 9 |
| Pore Size | 300 Å |
| Surface Area | 100 m²/g |
| Temperature | 60°C |
| USP Type | L26 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction