missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleogel™ RP PSDVB Reversed Phase HPLC Column, 8 μm, 4.6 mm x 50 mm
Shop All Macherey-Nagel Products
Click to view available options
Length (Metric):
50 mm
Unit Size:
Each
Specifications
Specifications
| Column Chemistry | Polystyrene |
| Column Format | Analytical Column |
| Crosslinking | Polystyrene |
| Diameter (Metric) | 4.6 mm |
| For Use With | Separation of Small Molecules Such as Pharmaceuticals with Basic Properties |
| Functionality/Interaction Type | Hydrophobic |
| Hydrophobicity | Yes |
| Length (Metric) | 50 mm |
| Max. Pressure | 2610 psi (180 bar) |
| Mobile Phase Compatibility | Acetonitrile/water |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction