missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lutetium solution for ICP 1g/L HNO3 matrix, Fisher chemical™
Click to view available options
Quantity:
100 mL
250 mL
500 mL
Packaging:
Bottle
Specifications
Concentration | 1±0.002g/L |
Packaging | Bottle |
Quantity | 100 mL |
Type | Mass Spectrometry Standard |
Analyte or Component Names | Lu |
Solvent or Matrix | HNO3 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'