missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Brand Colorware Volumetric Class A Flasks
Single graduation ring blasted on the neck and durable matte finish marking area for use with an ordinary pencil
Brand: DWK Life Sciences 28014R-25
Additional Details : Weight : 0.25000kg
Description
- Calibrated to contain with Class A accuracy but without serial number
- Standard taper ground glass stopper is provided
- Designed from ASTM Specification E288, Class A unserialized requirements
Specifications
Glass | |
25 mL | |
4.64 in. | |
±0.03 mL | |
9 |
Raging Red | |
Borosilicate Glass | |
11.8 cm | |
Yes |