missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Brand Colorware Volumetric Class A Flasks
Single graduation ring blasted on the neck and durable matte finish marking area for use with an ordinary pencil
Brand: DWK Life Sciences 28014Y-100
Additional Details : Weight : 0.25000kg
Description
- Calibrated to contain with Class A accuracy but without serial number
- Standard taper ground glass stopper is provided
- Designed from ASTM Specification E288, Class A unserialized requirements
Specifications
USP Type I, ASTM E438, Type I, Class A | |
Sunny Yellow | |
Borosilicate Glass | |
18 cm | |
Yes |
Glass | |
100 mL | |
7.08 in. | |
±0.08 mL | |
13 |