missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Brand Colorware Volumetric Class A Flasks
Single graduation ring blasted on the neck and durable matte finish marking area for use with an ordinary pencil
Brand: DWK Life Sciences 28014R-500
Additional Details : Weight : 0.25000kg
Description
- Calibrated to contain with Class A accuracy but without serial number
- Standard taper ground glass stopper is provided
- Designed from ASTM Specification E288, Class A unserialized requirements
Specifications
Glass | |
500 mL | |
11.29 in. | |
±0.2 mL | |
19 |
Raging Red | |
Borosilicate Glass | |
28.7 cm | |
Yes |