missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Brand Colorware Volumetric Class A Flasks
Single graduation ring blasted on the neck and durable matte finish marking area for use with an ordinary pencil
Brand: DWK Life Sciences 28014R-1000
Additional Details : Weight : 0.00100kg
Description
- Calibrated to contain with Class A accuracy but without serial number
- Standard taper ground glass stopper is provided
- Designed from ASTM Specification E288, Class A unserialized requirements
Specifications
Glass | |
1000 mL | |
13.3 in. | |
±0.3 mL | |
22 |
Raging Red | |
Borosilicate Glass | |
33.8 cm | |
Yes |