missing translation for 'onlineSavingsMsg'
Learn More

Hichrom™ Hichrom™ Partisil™ ODS C18 Reversed Phase HPLC Column, 10 μm, 4.6 mm x 250 mm

Product Code. 10350611
Encompass
Change view
Click to view available options
Length (Metric):
250 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
10350611 250 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10350611 Supplier Hichrom™ Supplier No. P10ODS250A

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Column Format: Analytical Column; Carbon Load: 5%; Pore Size: 85 Å; Column Phase: Reversed Phase

Specifications

Column Format Analytical Column
Diameter (Metric) 4.6 mm
Length (Metric) 250 mm
Particle Size 10 μm
Pore Size 85 Å
Surface Area 350 m²/g
Temperature ≤70°C
USP Type L1
Stationary Phase C18
Packing Material Silica
Carbon Load 5%
Column Type Reversed Phase
Endcapped No
Phase Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.