missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grace™ Vydac™ 218 MS Polymeric C18 Analytical HPLC Columns
Click to view available options
Length (Metric):
10 mm
50 mm
250 mm
Diameter (Metric):
1 mm
2.1 mm
Type:
Column
Guard Cartridge
Unit Size:
Each
Description
- Unique selectivity reveals peaks otherwise masked by other C18 columns
- Excellent peak shape with little or no TFA
- High protein recoveries make scale-up easy
Specifications
Specifications
| Diameter (Metric) | 2.1 mm |
| Film Thickness | 5 μm |
| Flow Rate | 0.2 mL/min |
| For Use With | LC/MS Separation |
| Length (Metric) | 250 mm |
| Max. Pressure | 1000 to 2000 psi (69 to 138 bar) |
| Particle Shape | Spherical |
| Particle Size | 5 μm |
| Pore Size | 300 Å |
| Surface Area | 60 m²/g |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction