missing translation for 'onlineSavingsMsg'
Learn More

Grace™ Alltech™ Alltima™ Reversed-Phase HPLC Columns

Product Code. 11362511
Encompass
Change view
Click to view available options
Length (Metric):
150 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric)
11362511 150 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11362511 Supplier Grace™ Supplier No. 81188

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Column Format: Analytical Column; Carbon Load: 9%; Pore Size: 100 Å; Column Phase: Reversed Phase

Specifications

Column Chemistry Reversed-Phase
Column Format Analytical Column
Diameter (Metric) 4.6 mm
Length (Metric) 150 mm
Particle Shape Spherical
Particle Size 3 μm
Pore Size 100 Å
Surface Area 340 m²/g
USP Type L11
Stationary Phase Phenyl (Ph)
Packing Material Silica
Carbon Load 7.5%
Column Type Aromatic Selectivity
Endcapped Yes
Phase Reversed Phase
Material Silica
Product Type Reversed Phase Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.