missing translation for 'onlineSavingsMsg'
Learn More

Grace™ Alltech™ Alltima™ C8 Reversed-Phase HPLC Columns, 5um Particle Size

Product Code. p-4705515
Encompass
Click to view available options
Length (Metric):
150 mm
This item is not returnable. View return policy

Product Code. 11372711

Brand: Grace™ 88073

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Grace Alltech Alltima C8 Reversed-Phase HPLC Columns, 5um Particle Size, Length: 250 mm, Carbon Load: 9%, Column Format: Analytical Column, Column Type: Reversed Phase, Diameter: 4.6 mm, Endcapped: Yes, Packing Material: Silica, Particle Size: 5 um, Pore Size: 100 , USP Type: L7

Grace Alltech Alltima C8 Reversed-Phase HPLC Columns, 5um Particle Size, Length: 250 mm, Carbon Load: 9%, Column Format: Analytical Column, Column Type: Reversed Phase, Diameter: 4.6 mm, Endcapped: Yes, Packing Material: Silica, Particle Size: 5 um, Pore Size: 100 , USP Type: L7

Specifications

Column Format Analytical Column
Diameter (Metric) 4.6 mm
Film Thickness 5 μm
Flow Rate 1 mL/min
Length (Metric) 150 mm
Mobile Phase Compatibility Acetonitrile, Chloroform
Particle Shape Spherical
Particle Size 5 μm
Pore Size 100 Å
Surface Area 340 m²/g
USP Type L7
Stationary Phase C8
Packing Material Silica
Carbon Load 9%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Type Analytical Column
Technique Reverse Phase HPLC
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.