missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten & Graf GmbH FORTUNA™ Volumetric Flasks with Blue Graduation and without Stopper
Poulten & Graf GmbH FORTUNA™ Volumetric Flasks with Blue Graduation and without Stopper allows precise measurement of set volumes.
9.60 € - 68.00 €
Spezifikation
Certifications/Compliance | EN ISO 1042 |
---|---|
Description | Volumetric flask without stopper |
Material | Borosilicate Glass |
Graduations | Blue Ring Marks |
Product Type | Volumetric flask without stopper |
Produktcode | Marke | Capacity (Metric) | Preis | Menge & Verfügbarkeit | |||||
---|---|---|---|---|---|---|---|---|---|
Produktcode | Marke | Capacity (Metric) | Preis | Menge & Verfügbarkeit | |||||
15962250
|
Poulten & Graf GmbH
1 5145902F |
500 mL |
41.85 €
Pack of 2 |
Estimated Shipment: 13-06-2024
Log in to see stock. |
|||||
15982250
|
Poulten & Graf GmbH
1 5146102F |
1000 mL |
68.00 €
Pack of 2 |
Estimated Shipment: 13-06-2024
Log in to see stock. |
|||||
15942240
|
Poulten & Graf GmbH
1 5144302F |
25 mL |
48.25 €
Pack of 5 |
Estimated Shipment: 13-06-2024
Log in to see stock. |
|||||
15972230
|
Poulten & Graf GmbH
1 5143302F |
5 mL |
48.25 €
Pack of 5 |
Estimated Shipment: 13-06-2024
Log in to see stock. |
|||||
15932250
|
Poulten & Graf GmbH
1 5145302F |
200 mL |
30.15 €
Pack of 2 |
Estimated Shipment: 13-06-2024
Log in to see stock. |
|||||
15211149
|
Poulten & Graf GmbH
1 5145502F |
250 mL |
31.35 €
Pack of 2 |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||||
15922240
|
Poulten & Graf GmbH
1 5144102F |
20 mL |
48.25 €
Pack of 5 |
Estimated Shipment: 13-06-2024
Log in to see stock. |
|||||
10187621
|
Poulten & Graf GmbH
1 5143302F |
5 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10718801
|
Poulten & Graf GmbH
1 5145302F |
200 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10181131
|
Poulten & Graf GmbH
1 5144302F |
25 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15140004
|
Poulten & Graf GmbH
1 5143902F |
15 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10188051
|
Poulten & Graf GmbH
1 5146102F |
1000 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10623572
|
Poulten & Graf GmbH
1 5145902F |
500 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10438932
|
Poulten & Graf GmbH
1 5144102F |
20 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Beschreibung
- Conformity approved
- With tolerance indications
- Without stopper
- Blue graduations
Spezifikation
EN ISO 1042 | |
Borosilicate Glass | |
Volumetric flask without stopper | |
Non-sterile | |
Flat |
Volumetric flask without stopper | |
Blue Ring Marks | |
Reusable | |
A |