missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten & Graf GmbH FORTUNA™ Volumetric Flasks with Blue Graduation and without Stopper
Poulten & Graf GmbH FORTUNA™ Volumetric Flasks with Blue Graduation and without Stopper allows precise measurement of set volumes.
Brand: Poulten & Graf GmbH 1 5146102F
Additional Details : Weight : 0.25000kg
Description
- Conformity approved
- With tolerance indications
- Without stopper
- Blue graduations
Specifications
1000 mL | |
Volumetric flask without stopper | |
Borosilicate Glass | |
300 mm | |
2 | |
TS 24/29 | |
Reusable | |
A | |
Without Stopper |
EN ISO 1042 | |
1000 mL | |
Blue Ring Marks | |
2 | |
Volumetric flask without stopper | |
0.40 mL | |
Non-sterile | |
Flat |