missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Amarell™ Digital Thermometer
General purpose, cost-effective digital thermometer.
73.00 € - 77.00 €
Specifications
Material | Stainless Steel, PVC |
---|---|
Probe Type | Standard |
Max. Temperature (Metric) | 50°C |
Min. Temperature (Metric) | -10°C |
Temperature Range (Metric) | -10°C to +50°C |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
10045080
|
Amarell™
E910566 |
Blue casing |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10659872
|
Amarell™
E910572 |
Green casing |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- General purpose
- Suitable for use in industry, research, education.
- Very short response time.
- Precise results.
Specifications
Stainless Steel, PVC | |
50°C | |
-10°C to +50°C | |
9 V Block |
Standard | |
-10°C | |
Approx. 4000 hr. | |
±0,4°C or 0,4% of range |