missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Amarell™ Digital Thermometer
General purpose, cost-effective digital thermometer.
Brand: Amarell™ E910566
Additional Details : Weight : 0.10800kg
Description
- General purpose
- Suitable for use in industry, research, education.
- Very short response time.
- Precise results.
Specifications
Blue casing | |
Standard | |
50°C | |
-10°C to +50°C | |
9 V Block |
Stainless Steel, PVC | |
Blue casing | |
-10°C | |
Approx. 4000 hr. | |
±0,4°C or 0,4% of range |