missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Waters Corporation CORTECS UPLC C18+ Column
Click to view available options
Length (Metric):
50 mm
100 mm
Unit Size:
Pack of 3
Description
- CORTECS C18+ columns are general purpose, high efficiency C18 columns based on a solid-core particle that are designed to deliver excellent peak shape for basic analytes at low pH.
Specifications
Specifications
| Diameter (Metric) | 2.1 mm |
| Length (Metric) | 50 mm |
| Max. Pressure | 18000 psi (1240 Bar) |
| Particle Shape | Spherical |
| Particle Size | 1.6 μm |
| Pore Size | 90 Å |
| Quantity | 3/Pk. |
| USP Type | L1 |
| Endcapped | Yes |
| Type | Column |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction