missing translation for 'onlineSavingsMsg'
Learn More

Cone and Plate Viscosity Standard, 150.0 mPa.s (25.00°C), Paragon Scientific™

Product Code. 15909929
Change view
Click to view available options
Quantity:
500 mL
Unit Size:
500mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
15909929 500 mL 500mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15909929 Supplier Paragon Scientific Supplier No. 2162/4

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Paragon ISO 17025 / ISO 17034 certified cone and plate viscosity standards are specifically formulated for the paint and coatings industry, and represent the most comprehensive range of standards available for this application.

  • Certified according to ISO 17025 / ISO 17034 under our UKAS accreditation
  • Kinematic viscosity certified in strict accordance with ASTM D2162 at 20°C, 23°C & 25°C
  • Kinematic viscosity certified in accordance with ASTM D341 at intermediate temperatures
  • Density, dynamic viscosity and kinematic viscosity quoted at all temperatures
  • Ensures full compliance to ASTM & IP test method protocol
  • Full Traceability to National Standards
  • 2 year shelf life
  • Tamper evident security packaging
  • Manufactured in the United kingdom

Specifications

Packaging Glass Amber Bottle
Certificate of Analysis Yes
Physical Form Liquid
Quantity 500 mL

Nominal values quoted. Certified Values will vary from batch to batch.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.