missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Column tube assembly

Product Code. 12495680 Shop All Cytiva Products
Change view
Click to view available options
Quantity:
1 Each
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
12495680 1 Each Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12495680 Supplier Cytiva Supplier No. 28966649
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Product Type HiScale Column Glass Tube
Bed Volume 393mL
Diameter (Metric) Inner 50mm
Quantity 1 Each
Height (Metric) 200mm
Material Borosilicate glass
Column Type Column Accesory
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.