missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manta Diagnostics™ Cellulose Nitrate Filters with Grid
200 filters per pack, individually wrapped
96.65 €
Specifications
Autoclavable | Not Autoclavable |
---|---|
Material (Membrane) | Cellulose Nitrate |
Sterility | Sterile |
Grid Color | Blue |
Individually wrapped | Yes |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
16645492
|
Manta Diagnostics™
AL2 |
0.22 μm |
96.65 €
Pack of 200 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
|||||
16635492
|
Manta Diagnostics™
AL1 |
0.45 μm |
96.65 €
Pack of 200 |
Estimated Shipment: 10-07-2024
Log in to see stock. |
|||||
Description
- Cellulose Nitrate
- 47 mm Diameter
- 200 per pack
- Individually wrapped
- Sterile
Specifications
Not Autoclavable | |
Sterile | |
Yes | |
1 |
Cellulose Nitrate | |
Blue | |
200 | |
47 mm |