missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ Filtering Membranes
Filtering membranes made of microporous PTFE.
35.16 € - 311.00 €
Product Code | Brand | Pore Size | Diameter (Metric) Membrane | Diameter (English) | Filtration Area | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Diameter (Metric) Membrane | Diameter (English) | Filtration Area | Price | Quantity & Availability | ||
17844024
|
Bohlender™
N1690-12 |
0.2 μm | 13 mm | 0.5 in. | 132 mm2 |
35.16 €
Pack of 10 |
Estimated Shipment: 21-06-2024
Log in to see stock. |
||
17874024
|
Bohlender™
N1690-16 |
0.45 μm | 13 mm | 0.5 in. | 132 mm2 |
36.53 €
Pack of 10 |
Estimated Shipment: 21-06-2024
Log in to see stock. |
||
17893994
|
Bohlender™
N1690-32 |
0.2 μm | 25 mm | 490 mm2 |
40.58 €
Pack of 10 |
Estimated Shipment: 21-06-2024
Log in to see stock. |
|||
17883994
|
Bohlender™
N1690-36 |
0.45 μm | 25 mm | 1 in. | 490 mm2 |
43.61 €
Pack of 10 |
Estimated Shipment: 21-06-2024
Log in to see stock. |
||
17824004
|
Bohlender™
N1690-65 |
10 μm | 47 mm | 1732 mm2 |
83.97 €
Pack of 10 |
Estimated Shipment: 21-06-2024
Log in to see stock. |
|||
17804004
|
Bohlender™
N1690-80 |
1 μm | 90 mm | 6362 mm2 |
228.49 €
Pack of 10 |
Estimated Shipment: 21-06-2024
Log in to see stock. |
|||
17844004
|
Bohlender™
N1690-84 |
5 μm | 90 mm | 6362 mm2 |
227.50 €
Pack of 10 |
Estimated Shipment: 21-06-2024
Log in to see stock. |
|||
17147534
|
Bohlender™
N1690-08 |
0.05 μm | 13 mm | 0.5 in. | 132 mm2 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
17167534
|
Bohlender™
N1690-16 |
0.45 μm | 13 mm | 0.5 in. | 132 mm2 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
17107544
|
Bohlender™
N1690-36 |
0.45 μm | 25 mm | 1 in. | 490 mm2 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
17117544
|
Bohlender™
N1690-44 |
5 μm | 25 mm | 1 in. | 490 mm2 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
17177544
|
Bohlender™
N1690-65 |
10 μm | 47 mm | 1732 mm2 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
17157534
|
Bohlender™
N1690-12 |
0.2 μm | 13 mm | 0.5 in. | 132 mm2 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
17127544
|
Bohlender™
N1690-48 |
0.05 μm | 47 mm | 1.9 in. | 1735 mm2 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
17137544
|
Bohlender™
N1690-52 |
0.2 μm | 47 mm | 1.9 in. | 1735 mm2 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
17157544
|
Bohlender™
N1690-60 |
1 μm | 47 mm | 1.9 in. | 1735 mm2 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
17187544
|
Bohlender™
N1690-80 |
1 μm | 90 mm | 6362 mm2 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
17177534
|
Bohlender™
N1690-24 |
5 μm | 13 mm | 0.5 in. | 132 mm2 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
17197544
|
Bohlender™
N1690-84 |
5 μm | 90 mm | 6362 mm2 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
17197534
|
Bohlender™
N1690-32 |
0.2 μm | 25 mm | 490 mm2 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Made of microporous PTFE
- Thickness 0.2 mm
- Packing unit: 10 pieces
Specifications
Microporous PTFE | |
10 Pk. |