missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ Filtering Membranes

Product Code. 17893994
Change view
Click to view available options
Pore Size:
0.05 μm
0.2 μm
0.45 μm
1 μm
5 μm
10 μm
Diameter (Metric):
13 mm
25 mm
47 mm
90 mm
Unit Size:
Each
Pack of 10
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size Diameter (Metric) unitSize
17893994 0.2 μm 25 mm Pack of 10
17147534 0.05 μm 13 mm Each
17157534 0.2 μm 13 mm Each
17844024 0.2 μm 13 mm Pack of 10
17167534 0.45 μm 13 mm Each
17874024 0.45 μm 13 mm Pack of 10
17177534 5 μm 13 mm Each
17197534 0.2 μm 25 mm Each
17107544 0.45 μm 25 mm Each
17883994 0.45 μm 25 mm Pack of 10
17117544 5 μm 25 mm Each
17177544 10 μm 47 mm Each
17824004 10 μm 47 mm Pack of 10
17127544 0.05 μm 47 mm Each
17137544 0.2 μm 47 mm Each
17157544 1 μm 47 mm Each
17187544 1 μm 90 mm Each
17804004 1 μm 90 mm Pack of 10
17197544 5 μm 90 mm Each
17844004 5 μm 90 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
This item is not returnable. View return policy
Product Code. 17893994 Supplier Bohlender™ Supplier No. N169032
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Filtering membranes made of microporous PTFE.

  • Made of microporous PTFE
  • Thickness 0.2 mm
  • Packing unit: 10 pieces

Specifications

Material PTFE
Pore Size 0.2 μm
Filtration Area 490 mm2
No. per Pack 10 Pk.
Thickness (English) 0.008 in.
Thickness (Metric) 0.2 mm
Diameter (English) Inside 1 in.
Diameter (Metric) 25 mm
Diameter (Metric) Inside 25 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.